Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 208/240V, 396A
Mfr # KDRULJ22H
Zoro # G6711686
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 208/240V AC
- Max. HP 150 hp
- Max. Output Amps 396 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULJ22H
- Zoro # G6711686
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 9.75 |
Width | 11 |
Height | 9 |
Overall Depth | 9.75 in |
Overall Height | 9 in |
Overall Width | 11 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 150 hp |
Max. Output Amps | 396 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 465.3 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Standards | RoHS, UL Listed |
For Use With | Variable Frequency Drive |
Maximum Output Current | 412 A |
Maximum Output Power | 150 hp |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 150 hp, 208/240V AC, Maximum Output Current 412 A, Watts Loss 465.3 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- SKF SKF-6208 2RS1/C3 GJN, Single Row Ball Brgs, 6208 2RS1C3 GJN (6208 2RS1/C3 GJN)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 7.6A (KDRAA3H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- Kdr-Line Reactors Drive Reactors and Filters