Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 208/240V, 30.8A
Mfr # KDRD21H
Zoro # G6803587
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 10 hp
- Max. Output Amps 30.8 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRD21H
- Zoro # G6803587
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 4.25 |
Width | 7.2 |
Height | 5.75 |
Overall Height | 5.75 in |
Overall Depth | 4.25 in |
Overall Width | 7 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 10 hp |
Max. Output Amps | 30.8 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 91.8 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Maximum Output Power | 10 hp |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Maximum Output Current | 31 A |
Frequency | 50/60 Hz |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 10 hp, 208/240V AC, Maximum Output Current 31 A, Watts Loss 91.8 W, Overall Height 5.75 in, Overall Width 7 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- Kdr-Line Reactors Input Line Reactors