Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 208/240V, 10.6A
Mfr # KDRAA28H2
Zoro # G6609495
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 3 hp
- Max. Output Amps 10.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA28H2
- Zoro # G6609495
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 3.75 |
Height | 4.0 |
Width | 4.18 |
Overall Width | 4.25 in |
Overall Height | 4.44 in |
Overall Depth | 2.64 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 3 hp |
Max. Output Amps | 10.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 44.6 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Power | 3 hp |
Maximum Output Current | 11 A |
Enclosure Type | Open |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 3 hp, 208/240V AC, Maximum Output Current 11 A, Watts Loss 44.6 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L470 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470-2)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 2.1A (KDRMA5H1)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 575/600V, 11A (KDRB43H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- ALLEN BRADLEY 8AMPS 3MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R8-B)
- Kdr-Line Reactors Input Line Reactors