Kdar

Kdar 33021 Hose Clamp - Size 96 5.56 - 6.5 in. Stainless Steel - Pack of 6


product price: $20.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kdar
  • MFR # 33021
  • Zoro # G804016884
  • UPC #
    876026006520
  • Country of Origin China
  • Category Hose Clamps

Description

Regular duty worm drive hose clamps are precision made from stainless steel to provide dependable and long lasting use. The 1/2-Inch wide band provides an excellent seal with a variety of hose materials. The slotted hex head bolt allows for multiple tools to tighten the clamp. All stainless steel construction provides superior corrosion resistance. Pro Tie hose clamps will work on a variety of applications from home use, auto repair, marine, plumbing, farm, ranch, and industrial.

Features
  • Hose Clamp - Size 96 5.56 - 6.5 in. Stainless Steel
  • Pack of 6
Specifications
  • Dimension: 12.25 x 2.5 x 4 in.
  • Cube: 122.5
  • Weight: 0.65 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.