Shop All MIG Welding Wire
Kdar
Kdar 23112 2 lbs 0.035 in. Flux Core Welding Wire
Mfr # 23112
Zoro # G204033085
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdar
- MFR # 23112
- Zoro # G204033085
- UPC # 816002003143
- Country of Origin China
- Category MIG Welding Wire
Description
0.035 flux core welding wire for MIG welders. E71T-GS alloy is a high strength flux core wire which produces a deep penetrating weld without shielding gas. Tensile strength 80,000 PSI. No shielding gas required, but 75% CO2/25% Argon (C-25) will reduce spatter. Machine polarity DCEN straight polarity (MIG DC -). 2# spool.
Specifications- Size: 0.035 in.
- Capacity: 2 lbs
- Country of Origin: United States
- Weight: 2.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A062CH)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- BLUE DEMON Gasless Flux Core Welding Wire, .035x1lb (E71TGS-035-01)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD81)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71T11-035-33)
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .045" x 33 lb (70S604533)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- BLUE DEMON Stainless Steel Welding Wire, 0.030x2lb (ER308LSI-030-02)
- Kdar MIG Welding Wire