Kdar

Kdar 23111 0.030 in. Flux Core Mig Wire; 2 lbs


product price: $53.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

High strength flux core wire which produces a deep penetrating weld without shielding gas. Tensile strength: 80, 000 PSI. Shielding gas: none required but 75% CO2/25% Argon will reduce spatter. Machine polarity: DCEN straight polarity. With 2 pound spool.

Specifications
  • Size: 0.030 in.
  • Capacity: 2 lbs
  • Country of Origin: United States
  • Weight: 2.35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.