Shop All Ratcheting Wrench Sets
Kd Tools
XLGearBox Dbl Ratchet Wrench Set12 pcs.
Mfr # 85988
Zoro # G7033621
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85988
- Zoro # G7033621
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | XL Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 12 |
Includes | (12) XL Gearbox Double Box Ratcheting Wrench: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | XLGearBox Dbl Ratchet Wrench Set12PCS |
Description
XLGearBox Dbl Ratchet Wrench Set12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Ball Knob (GI1/2S1.5-B--B3)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- CHANNELLOCK SAE Ratcheting Wrench Set, 2 pcs. (841S)
- Kd Tools Wrenches