Shop All Ratcheting Wrench Sets
Kd Tools
XL X-Beam Combo Ratchng Wrench, 13mm
Mfr # 85813
Zoro # G7063782
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL X-Beam, Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 85813
- Zoro # G7063782
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 8.66" |
Size | 13mm |
Details
SAE or Metric | Metric |
Wrench Style | XL X-Beam, Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | Metric |
Item | XL Combo Ratchng Wrench,13mm |
Description
XL Combo Ratchng Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw for Link Chain (41065)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51213MM)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- K-TOOL INTERNATIONAL Metric Combo Wrench 31mm (KTI-41831)
- Kd Tools Ratcheting Wrenches & Sets