Shop All Ratcheting Wrench Sets
Kd Tools
XL GearBox Dbl Box Ratchng Wrench, 18mm
Mfr # 85918
Zoro # G7063679
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL, Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85918
- Zoro # G7063679
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 15.13" |
Size | 18mm |
Details
SAE or Metric | Metric |
Wrench Style | XL, Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | XL GearBox Dbl Box Ratchng Wrench,18mm |
Description
XL GearBox Dbl Box Ratchng Wrench,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS A - Z (49918)
- PORTER-CABLE 14-piece Forstner Bit Set (PC1014)
- PROTO 1/4" Drive Impact Socket Set, Metric, 13 pcs (J69206)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85188)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- Kd Tools Ratcheting Wrenches & Sets