Shop All Ratcheting Wrench Sets
Kd Tools
XL GearBox Dbl Box Ratchng Wrench, 13mm
Mfr # 85913
Zoro # G7063651
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL, Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85913
- Zoro # G7063651
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13mm |
Length | 11.31" |
Details
SAE or Metric | Metric |
Wrench Style | XL, Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | XL GearBox Dbl Box Ratchng Wrench,13mm |
Description
XL GearBox Dbl Box Ratchng Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- MITUTOYO Calibration Set, Shore D, Range 20, 40, 80 (64AAA590)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- EMPIRE LEVEL 16" True Blue Combination Square (E280)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- APEX TOOL GROUP WREM SET XL DBL BX RATCH MET 12 PT 5 PC (GWR85987)
- Kd Tools Ratcheting Wrench Sets