Shop All Ratcheting Wrench Sets
Kd Tools
XL GearBox Dbl Box Ratchng Wrench, 1/2"
Mfr # 85956
Zoro # G7063627
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL, Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85956
- Zoro # G7063627
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" |
Length | 11.31" |
Details
SAE or Metric | SAE |
Wrench Style | XL, Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | SAE |
Item | XL GearBox Dbl Box Ratchng Wrench,1/2" |
Description
XL GearBox Dbl Box Ratchng Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18-Piece Impact Bit Socket Set, 1/2 in Drive, SAE/Metric, 6 Point, Black Oxide (4PRH3)
- DREMEL Rechargeable Lithium-Ion Battery, 18V (B20V20)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (477504)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Uni Spline Combo Rtcht Wrench, 11pcs. Set (86450)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- Kd Tools Ratcheting Wrench Sets