Shop All Ratcheting Wrench Sets
Kd Tools
XL GearBox Dbl Box Ratchng Wrench, 11mm
Mfr # 85911
Zoro # G7063618
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL, Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 85911
- Zoro # G7063618
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 11mm |
Length | 9.89" |
Details
SAE or Metric | Metric |
Wrench Style | XL, Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | XL GearBox Dbl Box Ratchng Wrench,11mm |
Description
XL GearBox Dbl Box Ratchng Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Pry Bar Set, Mini, 3 pcs. (116)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28734)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- WESTWARD Ratcheting Wrench Set, Combination (20PH05)
- Kd Tools Ratcheting Wrench Sets