Shop All Ratcheting Wrench Sets
Kd Tools
XL Double Box Rtcht Wrench Set, 9 pcs.
Mfr # 85998
Zoro # G7053468
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85998
- Zoro # G7053468
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | XL Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 9 |
Includes | (9) XL Double Box Ratcheting Wrenches: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | SAE |
Item | XL Double Box Rtcht Wrench Set,9PCS |
Description
XL Double Box Rtcht Wrench Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2" to 3" PVC Conduit Heating Blanket (442)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- POSI LOCK Snap Ring (11059)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- HOUSE T-Handle Spinner Wrench Set; 8 Piece (HO1149112)
- Kd Tools Ratcheting Wrenches & Sets