Shop All Ratcheting Wrench Sets
Kd Tools
X-Beam Ratcheting Cmbo Wrench Set, 12pcs.
Mfr # 85888
Zoro # G7033579
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL X-Beam, Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85888
- Zoro # G7033579
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | XL X-Beam, Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 12 |
Includes | (12) 12 Point XL X-Beam Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray |
Ratcheting | Yes |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Ratchtng Combo Wrench Set,12PCS |
Description
Ratchtng Combo Wrench Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Boxed (AC218BK)
- LENOX Hole Saw, General Purpose, 2-9/16" dia. (LXAH429162)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- Kd Tools Ratcheting Wrench Sets