Shop All Socket Extensions
Kd Tools
Wobble Extension Set, 3/8" Drive, 4 pcs.
Mfr # 81201
Zoro # G7047971
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 3/8"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81201
- Zoro # G7047971
- UPC # 00099575812019
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Wobble Extension Set |
Number of Points | 4 |
Output Drive Type | Square |
Description
Wobble Extension Set,3/8 In. Drive,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- FREUD Next Generation Premier Fusion General P (P410)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- DEXTER RUSSELL Curved Point Mill Blade Curved, 6-1/2" L (71130)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. (81301)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 13 Pieces (80583)
- KD TOOLS Standard Extension, 3/8"Dr (81243)
- SUNEX Extension, 15", 3/8"Dr (3515)
- Kd Tools Socket Extensions