Shop All Ratcheting Wrenches
Kd Tools
Universal Spline XL Wrench, 120XP, 1-1/8"
Mfr # 86447
Zoro # G7010558
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 16.54"
- SAE or Metric SAE
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86447
- Zoro # G7010558
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16.54" |
Size | 1-1/8" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Item | Universal Spline XL Wrench,120XP,1-1/8" |
Description
Universal Spline XL Wrench,120XP,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Universal Spline Metric Xl Combination Ratcheting Wrenches, 14 P, 120Xp (KDT86426)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton (KDT3627)
- VULCAN Wrench Rcht Combo 19Mm Metric (PG19MM)
- Kd Tools Ratcheting Wrenches & Sets