Shop All Combination Wrench Sets
Kd Tools
Universal Spline Combo Set, SAE, 7 pcs.
Mfr # 86452
Zoro # G7010567
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish Chrome
- Wrench Style Spline, XL Combination
- Number of Pieces 7
- Includes (7) Spline XL Combination Wrench Set: (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"; (1) Wrench Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86452
- Zoro # G7010567
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Details
SAE or Metric | SAE |
Finish | Full Polish Chrome |
Wrench Style | Spline, XL Combination |
Number of Pieces | 7 |
Includes | (7) Spline XL Combination Wrench Set: (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"; (1) Wrench Rack |
Measurement Type | SAE |
Item | Universal Spline Combo Set,SAE,7 pcs. |
Description
Universal Spline Combo Set,SAE,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch 4 Prong (44905)
- HANSON 1/4" - 18 NPT Taper Tap (1903)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- MIDWEST RAKE Magic Trowel, Smoother, 24" L (47418)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- GEARWRENCH 10 Piece 3/8" Drive Crowfoot Metric Wrench Set (81909)
- Kd Tools Combination Wrench Sets