Shop All Ratcheting Wrenches
Kd Tools
Universal Spline, 8mm, Flex Wrench, 120XP
Mfr # 86108
Zoro # G7003549
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 11.2"
- SAE or Metric Metric
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86108
- Zoro # G7003549
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11.2" |
Size | 8mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Universal Spline,8mm,Flex Wrench,120XP |
Description
Universal Spline,8mm,Flex Wrench,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Diamond File & Deburring Set (72-483-666)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 12mm (86112)
- KD TOOLS Ratcheting Puller, 5-Ton (KDT3625)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- KD TOOLS Universal Spline Sae Xl Ratcheting Wrenches, 11 Piece Set, 120Xp (KDT86247)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- Kd Tools Ratcheting Wrenches & Sets