Shop All Ratcheting Wrenches
Kd Tools
Univ Spline Flex Ratchet Wrench, 8mm
Mfr # 86208
Zoro # G7010600
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 5.91"
- SAE or Metric Metric
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 86208
- Zoro # G7010600
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5.91" |
Size | 8mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Univ Spline Flex Ratchet Wrench,8mm |
Description
Univ Spline Flex Ratchet Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- HOUGEN 1-3/8 in. x 2 in. 12,000-Series Annular Cutter (12244)
- KD TOOLS Ratcheting Puller, 5-Ton (KDT3625)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- KD TOOLS Metric Long Pattern Combination Non-Ratcheting Wrench Set, 18 Piece (KDT81920)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- TEKTON 23 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26423)
- Kd Tools Wrenches