Shop All Ratcheting Wrenches
Kd Tools
Univ Spline Flex Ratchet Wrench, 17mm
Mfr # 86117
Zoro # G7010591
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 17.1"
- SAE or Metric Metric
- Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86117
- Zoro # G7010591
- UPC # 00009957577122
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 17.1" |
Size | 17mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Univ Spline Flex Ratchet Wrench,17mm |
Description
Univ Spline Flex Ratchet Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- BON TOOL Bon 14-694 Caster, 10" Pneumatic Swivel (14-694)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 10mm (86410)
- KD TOOLS Flex Head Ratcheting Wrench, 22mm (86022)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- Kd Tools Ratcheting Wrenches & Sets