Shop All Ratcheting Wrenches
Kd Tools
Univ Spline Flex Ratchet Wrench, 14mm
Mfr # 86114
Zoro # G7010582
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15.9"
- SAE or Metric Metric
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86114
- Zoro # G7010582
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15.9" |
Size | 14mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Univ Spline Flex Ratchet Wrench,14mm |
Description
Univ Spline Flex Ratchet Wrench,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (357082)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- KD TOOLS Universal Spline Sae Xl Ratcheting Wrenches, 11 Piece Set, 120Xp (KDT86247)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- KD TOOLS Universal Spline Metric Xl Combination Ratcheting Wrenches, 14 P, 120Xp (KDT86426)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- BETA 3/8” drive reversible ratchet 48 teeth (009100885)
- Kd Tools Ratcheting Wrenches