Shop All Ratcheting Wrenches
Kd Tools
Univ Spline Flex Ratchet Wrench, 12mm
Mfr # 86112
Zoro # G7010643
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 13.8"
- SAE or Metric Metric
- Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86112
- Zoro # G7010643
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13.8" |
Size | 12mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Univ Spline Flex Ratchet Wrench,12mm |
Description
Univ Spline Flex Ratchet Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #40 (44110)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P1--21)
- SOUTHWIRE 6-3/8" Bi-metal Hole Saw (58297540)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- KD TOOLS Flex Head Ratcheting Wrench, 22mm (86022)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- KD TOOLS Universal Spline, 9mm, Flex Wrench, 120XP (86109)
- KD TOOLS Metric Long Pattern Combination Non-Ratcheting Wrench Set, 18 Piece (KDT81920)
- KD TOOLS Universal Spline, 8mm, Flex Wrench, 120XP (86108)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- Kd Tools Ratcheting Wrenches