Shop All Bit Sockets
Kd Tools
Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr
Mfr # 80459
Zoro # G7046197
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Overall Length 1.85"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80459
- Zoro # G7046197
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.85" |
Size | T55 |
Details
Socket Type | Tamper Proof Torx Bit |
SAE or Metric | Torx(R) |
Item | Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Tamper-Proof Bit Socket,T-55,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- AMFLO Safety Blow Gun (204-30A)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon, 5 Lb. (9077/1)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr (80432)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- CAPRI TOOLS 7 mm M7 XZN Triple Square Bit Socket, 3/8-Inch Drive (CP30091)
- Kd Tools Bit Sockets