Shop All Bit Sockets
Kd Tools
Torx Tamper-Proof Bit Socket, 1/4"Dr, T-30
Mfr # 80185
Zoro # G7030508
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Overall Length 1.53"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80185
- Zoro # G7030508
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | T30 |
Details
Socket Type | Tamper Proof Torx Bit |
SAE or Metric | Torx(R) |
Item | Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Tamper-Proof Bit Socket,1/4 In.Dr,T-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Alloy Steel, Chrome, Plastic Holder (66993)
- TENG TOOLS 1/4 Inch Drive Hex Bit Driver With Magnetic Bits Holder (MD900)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37636)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- KD TOOLS SAE/Metric Hex Bit Socket, 3/8"Dr (80431)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr (80459)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- Kd Tools Sockets & Ratchets