Shop All Bit Sockets
Kd Tools
Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15
Mfr # 80181
Zoro # G7030611
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Overall Length 1.53"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80181
- Zoro # G7030611
- UPC # 00099575801815
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | T15 |
Details
Socket Type | Tamper Proof Torx Bit |
SAE or Metric | Torx(R) |
Item | Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Tamper-Proof Bit Socket,1/4 In.Dr,T-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30mm Metric Combination Wrench (45-96-9530)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- MICROMAG MicroMag 20" Magnetic Filter, Aluminum Base and Aluminum bowl (MM20/HP/50NPT)
- PRO-SERIES 10" Spring Divider (4901-0068)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- Kd Tools Bit Sockets