Shop All Socket Extensions
Kd Tools
Torx Socket 3/8" Drive x E12, 1.24" Length, black oxide
Mfr # 80461
Zoro # G7045059
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type External Torx
- SAE or Metric SAE
- Overall Length 1.24"
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80461
- Zoro # G7045059
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 1.24" |
Size | E12 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Sockets, 3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill with Keyless Chuck (DWD112)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- KD TOOLS Chrome Wobble Socket Extension, 1/4"Dr, 6" (81121)
- KD TOOLS Torx Socket 1/2" Drive x E20, 1-3/4" Length, black oxide (80670)
- KD TOOLS Standard Extensions, 1/2"Dr (81340)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- Kd Tools Socket Extensions