Shop All Bit Sockets
Kd Tools
Torx Press Fit Bit Socket - T-55, 3/8"Dr
Mfr # 80455
Zoro # G7046179
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Overall Length 1.85"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80455
- Zoro # G7046179
- UPC # 99575804557
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.85" |
Size | T55 |
Details
Socket Type | Torx Bit |
SAE or Metric | Torx(R) |
Item | Torx Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Press Fit Bit Socket - T-55,3/8 In.Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- WOODWARD FAB Pipe and Tube Bending Kit, Steel (SPBENDKIT)
- KD TOOLS Torx Press Fit Bit Socket - T-45, 3/8"Dr (80452)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- Kd Tools Sockets & Ratchets