Shop All Bit Sockets
Kd Tools
Torx Long Bit Sockets, 3/8" Dr
Mfr # 82519
Zoro # G7046127
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Long Bit
- SAE or Metric Torx(R)
- Overall Length 5.984"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82519
- Zoro # G7046127
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.984" |
Size | T50 |
Details
Socket Type | Torx Long Bit |
SAE or Metric | Torx(R) |
Item | Torx Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Long Bit Sockets,3/8 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- GEDORE Striking Wrench, Straight, 1-3/4" (306 1.3/4AF)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drve (80664)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (J47707/32B)
- Kd Tools Sockets & Ratchets