Shop All Bit Sockets
Kd Tools
Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4"
Mfr # 82514
Zoro # G7030569
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx Long Bit
- SAE or Metric Torx(R)
- Overall Length 5.980"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82514
- Zoro # G7030569
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 5.980" |
Size | T25 |
Details
Socket Type | Torx Long Bit |
SAE or Metric | Torx(R) |
Item | Torx Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Long Bit Sockets,1/4 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- KO-KEN Stud puller 16mm 27mm Hex 75mm (4100M-16)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- KD TOOLS Torx Long Bit Sockets, 1/4" Drive, Overall Length: 5.980" (82515)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drve (80664)
- KD TOOLS Torx Press Fit Bit Socket - T-45, 3/8"Dr (80452)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- Kd Tools Sockets & Ratchets