Shop All Bit Sockets
Kd Tools
Torx Bit Sockets, 3/8"Dr
Mfr # 80536
Zoro # G7046133
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Overall Length 1.181"
- Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80536
- Zoro # G7046133
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | T25 |
Details
Socket Type | Torx Bit |
SAE or Metric | Torx(R) |
Item | Torx Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Torx Bit Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/32 (C71030)
- GEDORE Splitting Chisel, 240 x 26 x 7mm (104)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- KD TOOLS Torx Long Bit Sockets, 3/8" Dr (82519)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L (54TL77)
- Kd Tools Sockets & Ratchets