Shop All Ratcheting Wrench Sets
Kd Tools
Teardrop Quick Release Ratchet
Mfr # 81014
Zoro # G7030550
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Quick Release Teardrop Ratchet
- Finish Bright Chrome
- Measurement Type SAE
- Length 5.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81014
- Zoro # G7030550
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 5.63" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Quick Release Teardrop Ratchet |
Finish | Bright Chrome |
Measurement Type | SAE |
Item | Teardrop Quick Release Ratchet |
Description
Teardrop Quick Release Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- STAHLWILLE TOOLS Ratchet ring Wrenchs i.TCS inlay No.TCS WT 17/12 -tray12-pcs. (96830128)
- Kd Tools Ratcheting Wrenches & Sets