Shop All Ratcheting Wrench Sets
Kd Tools
Teardrop Qck Release Flex Ratchet, 3/8"Dr
Mfr # 81219
Zoro # G7046048
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Bright Chrome
- Flexible Head Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81219
- Zoro # G7046048
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 10.3" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Bright Chrome |
Flexible Head | Yes |
Measurement Type | SAE |
Item | Teardrop Qck Release Flex Ratchet,3/8"Dr |
Description
Teardrop Qck Release Flex Ratchet,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- IGAGING V-Blocks with Clamps Set - 36-VB8 (36-VB8)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- POWERBUILT 11Pc SAE Reversible Ratcheting Wrenchset (949015)
- Kd Tools Wrenches