Shop All Combination Wrenches
Kd Tools
Stubby Combo Non-Ratcheting Wrench, 14mm
Mfr # 81638
Zoro # G7008412
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Head Size 14 mm
- Head Thickness 850 mil
- Width 1.1 in
- Diameter 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 81638
- Zoro # G7008412
- UPC # 00099575816383
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4-1/2 in |
Head Size | 14 mm |
Width | 1.1 in |
Diameter | 0.3 in |
Details
Item | Stubby Combo Non-Ratcheting Wrench,14mm |
Head Thickness | 850 mil |
Measurement Type | Metric |
Description
Stubby Combo Non-Ratcheting Wrench,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- MASON Pad, Anti Vibration (4C972)
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- KD TOOLS Flex Wrench, Double Box, 120XP, 10mm (86110)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 22mm (81679)
- KD TOOLS Long Pattern Combo Wrench, 12 pt., 1-3/16" (81815)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- Kd Tools Wrenches