Shop All Ratcheting Wrench Sets
Kd Tools
Stubby Combo Non-Rachet Wrench, 9/16"
Mfr # 81627
Zoro # G7061122
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Stubby, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81627
- Zoro # G7061122
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9/16" |
Length | 4.543" |
Details
SAE or Metric | SAE |
Wrench Style | Stubby, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Stubby Combo Non-Rachet Wrench,9/16" |
Description
Stubby Combo Non-Rachet Wrench,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483161)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- STARRETT Combination Square (C33MH-150)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- Kd Tools Wrenches