Shop All Ratcheting Wrench Sets
Kd Tools
Stubby Combo Non-Rachet Wrench, 17mm
Mfr # 81641
Zoro # G7061089
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Stubby, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81641
- Zoro # G7061089
- UPC # 09789957581640
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 17mm |
Length | 5.02" |
Details
SAE or Metric | Metric |
Wrench Style | Stubby, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Stubby Combo Non-Rachet Wrench,17mm |
Description
Stubby Combo Non-Rachet Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 14 Drill Size, Fraction (400N116)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- Kd Tools Ratcheting Wrenches & Sets