Shop All Ratcheting Wrench Sets
Kd Tools
Stubby Combo Non-Rachet Wrench, 15/16"
Mfr # 81633
Zoro # G7061098
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Stubby, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81633
- Zoro # G7061098
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15/16" |
Length | 6-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Stubby, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Stubby Combo Non-Rachet Wrench,15/16" |
Description
Stubby Combo Non-Rachet Wrench,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (48528D2B133975)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- KD TOOLS Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs. (85989)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8" (81658)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- Kd Tools Wrenches