Shop All Locking Pliers
Kd Tools
Strght Extrnl Snap Ring Pliers, 9"
Mfr # 82142
Zoro # G7053632
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82142
- Zoro # G7053632
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | Strght Extrnl Snap Ring Pliers,9" |
Description
Strght Extrnl Snap Ring Pliers,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS External Snap Ring Pliers, 90 deg., 9" (82143)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Double X External Snap Ring Plier (82033)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- BETA Self-Locking Plier, Straight Jaw, 235mm (010540022)
- Kd Tools Pliers