Shop All Locking Pliers
Kd Tools
Straight Internal Snap Ring Pliers, 7"
Mfr # 82139
Zoro # G7010722
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82139
- Zoro # G7010722
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | Straight Internal Snap Ring Pliers,7" |
Description
Straight Internal Snap Ring Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel (02005)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- Kd Tools Locking Pliers