Shop All Socket Extensions
Kd Tools
Standard Extensions, 1/2"Dr
Mfr # 81340
Zoro # G7027078
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81340
- Zoro # G7027078
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Standard Extensions, 1/2 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9019)
- KD TOOLS Chrome Wobble Socket Extension, 1/4"Dr, 6" (81121)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KO-KEN Extension Bar 125mm 1/2 Sq. Drive (4760-125)
- Kd Tools Socket Extensions