Shop All Socket Extensions
Kd Tools
Standard Extension, 3/8"Dr
Mfr # 81243
Zoro # G7046057
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8"
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81243
- Zoro # G7046057
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Standard Extension,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 15/32 (C23151)
- BETA Combination Wrench, 1-1/8" (000420129)
- GEARWRENCH 1/2" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 19" (81375)
- HOUGEN 1-1/2 in. X 1 in. 12,000-Series Annular Cutter (12148)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 13 Pieces (80583)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- KD TOOLS Standard Extensions, 1/2"Dr (81340)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- Kd Tools Sockets & Ratchets