Shop All Socket Extensions
Kd Tools
Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome
Mfr # 81240
Zoro # G7045147
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 1-1/2"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81240
- Zoro # G7045147
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/2" |
Details
Finish | Full Polished Chrome |
Item | Standard Extension |
Description
Full Polish Socket Extnsn,1-1/2 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. (81301)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- KD TOOLS Locking Extension Set, 3/8"Dr, 3 pcs. (81202)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- Kd Tools Sockets & Ratchets