Shop All Screwdriver Sets
Kd Tools
Slttd/Phlps/Bit Sockets, 3/8"Dr
Mfr # 80470
Zoro # G7045838
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8"
- SAE or Metric SAE
- Bit Style Standard, Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80470
- Zoro # G7045838
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/8" |
Details
Item | Drive Bit Sockets |
SAE or Metric | SAE |
Bit Style | Standard, Phillips |
Description
Slttd/Phlps/Pozidriv Bit Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x4 (CF721B)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- TENG TOOLS TEDV909N - 9 Piece 1,000 Volt Insulated Screwdriver Set in (TEDV909N)
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- Kd Tools Screwdrivers and Nutdrivers