Shop All Ratcheting Wrenches
Kd Tools
Serpentine Belt Tool, Ratcheting Wrench
Mfr # 89000
Zoro # G7004057
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- SAE or Metric Metric
- Size 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm
- Includes (1) Long Bar; (1) Special GearWrench Locking Flex-Head Ratcheting Wrench; (7) Replacement Sockets for Serpentine Belt Tool Sets 3680D and 89000: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm; (3) Replacement Crowfoots for Serpentine Belt Tool Sets 3680D and 89000: 13mm, 14mm and 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 89000
- Zoro # G7004057
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm |
Details
Number of Points | 6 |
SAE or Metric | Metric |
Item | Serpentine Belt Tool,Ratcheting Wrench |
Includes | (1) Long Bar; (1) Special GearWrench Locking Flex-Head Ratcheting Wrench; (7) Replacement Sockets for Serpentine Belt Tool Sets 3680D and 89000: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm; (3) Replacement Crowfoots for Serpentine Belt Tool Sets 3680D and 89000: 13mm, 14mm and 15mm |
Description
Serpentine Belt Tool,Ratcheting Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- WEATHERHEAD Spiral Collet, 1555761 (ET575DC-6S32)
- DYNA-CON Air Gun Nozzle and Extension, 12 In. L (BGN3)
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Metric, 6 (KDT89101D)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 12mm (86112)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 8mm (86208)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- KD TOOLS Gearbox Flex Ratchet Wrench, 11mm (86111)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- Kd Tools Wrenches