Shop All Screwdriver Sets
Kd Tools
Screwdriver Bit Socket Set, 7 pcs.
Mfr # 80577
Zoro # G7051410
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 4mm, 5mm, 6mm ,#1, #2, #3
- Number of Pieces 7
- SAE or Metric SAE, Metric
- Includes (3) Slotted: 4mm, 5mm, 6mm; (3) Phillips: #1, #2, #3; (1) Bit Sockets: #2
- Features Patented Bit Holding System Forces Bit Surface to Opposing Side For Maximum Bit Retention Strength, Packaged in Patented Impact Resistant Slide Rail System, Heat Treated Socket Bases For Durability and Service Ability, Chrome Sockets, S2 and Alloy Steel Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80577
- Zoro # G7051410
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm ,#1, #2, #3 |
Details
Item | Screwdriver Bit Socket Set |
Number of Pieces | 7 |
SAE or Metric | SAE, Metric |
Includes | (3) Slotted: 4mm, 5mm, 6mm; (3) Phillips: #1, #2, #3; (1) Bit Sockets: #2 |
Features | Patented Bit Holding System Forces Bit Surface to Opposing Side For Maximum Bit Retention Strength, Packaged in Patented Impact Resistant Slide Rail System, Heat Treated Socket Bases For Durability and Service Ability, Chrome Sockets, S2 and Alloy Steel Bits |
Bit Style | Slotted, Phillips |
Material | Alloy Steel |
Description
Screwdriver Bit Socket Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded pass-through hole, BT.16 FP-M4 (BT-FP)
- DRILL AMERICA m17x1.25 HSS Metric Hand Tap (DWTSMT17X1.25)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- BETA Screwdriver Set, Slotted/Phillips, 8 Pc (012930408)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- APEX TOOL GROUP SCREWDRIVER SET RATCHETING 39 PC (GWR8939)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- Kd Tools Screwdriver Sets