Shop All Combination Wrench Sets
Kd Tools
SAE/Metric Stubby Wrench Set 20 pcs.
Mfr # 81903
Zoro # G7037900
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Wrench Style Stubby Combination
- Number of Pieces 20
- Includes (20) Stubby Combination Wrench Set: (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16"; (1) Blow Mold Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81903
- Zoro # G7037900
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/4", 13/16", 7/8", 15/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" |
Details
SAE or Metric | SAE, Metric |
Number of Points | 12 |
Wrench Style | Stubby Combination |
Number of Pieces | 20 |
Includes | (20) Stubby Combination Wrench Set: (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16"; (1) Blow Mold Tray |
Head Angle | 15 Degrees |
Measurement Type | SAE, Metric |
Item | SAE/Metric Stubby Wrench Set 20PCS |
Description
SAE/Metric Stubby Wrench Set 20PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle and Nut Assembly (41125)
- DEWALT Hose Assembly (5140128-68)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- KO-KEN Spark Plug Socket 13mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-13)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- Kd Tools Wrenches