Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Sockets, 3/8"Drive
Mfr # 80425
Zoro # G7045722
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80425
- Zoro # G7045722
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 4mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metric Hex Bit Sockets,3/8 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr (80419)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- Kd Tools Sockets & Ratchets