Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Sockets, 1/2"Drive, Number of Points: 6
Mfr # 80651
Zoro # G7026588
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80651
- Zoro # G7026588
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.480" |
Size | 5/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metric Hex Bit Sockets, 1/2 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt (752054X)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Q (54116)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 5/8" (80656)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr (80459)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- Kd Tools Bit Sockets