Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Sockets, 1/2" Drve
Mfr # 80664
Zoro # G7026770
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80664
- Zoro # G7026770
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.480" |
Size | 19mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metric Hex Bit Sockets,1/2 In. Drve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity, 2PK (DCB606-2)
- GENERAL TOOLS Tungsten Carbide Scriber (88)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- KD TOOLS Torx Long Bit Sockets, 1/4" Drive, Overall Length: 5.980" (82515)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 5/8" (80656)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- Kd Tools Sockets & Ratchets