Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6
Mfr # 80661
Zoro # G7026649
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80661
- Zoro # G7026649
- UPC # 00695635170282
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.480" |
Size | 12mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metric Hex Bit Sockets, 1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame (CP86751)
- GOLDBLATT INDUSTRIES 9x4 Sponge Rubb Float (G06041)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- STARRETT Carbide Tipped Hole Saw, 1-3/8", 35mm (SM35)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drve (80664)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive (80162)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- PROTO 1/2 in Drive Hex Socket Bit SAE 13 mm Tip, 2 3/4 in L (J5441R-13M)
- Kd Tools Sockets & Ratchets