Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Socket, 3/8"Dr
Mfr # 80431
Zoro # G7045759
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80431
- Zoro # G7045759
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.968" |
Size | 10mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metric Hex Bit Socket,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304SS)
- HUSQVARNA TOOL KIT RUBBER BLADES 370MM (529804201)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr (80432)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr (80459)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr (80419)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drve (80664)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- Kd Tools Sockets & Ratchets